




€4.20/ pieceexcl. VAT
€5.08incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | REDV |
Designation | RED18/08L DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 18L - M26x1.5 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 8L - M14x1.5 |
Nominal pressure | PN400 |
d1 | 18 mm |
dy | 6 mm |
l2 | 28 mm |
SW1 | 24 mm |
SW3 | 32 mm |
€3.37/ pieceexcl. VAT
€4.08incl. VAT
Estimated delivery date - 30/11/2026