




€6.16/ pieceexcl. VAT
€7.45incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | REDV |
Designation | REDB18/06L DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 18L - M26x1.5 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 6L - M12x1.5 |
Nominal pressure | PN400 |
d1 | 18 mm |
dy | 4 mm |
l2 | 28 mm |
SW1 | 24 mm |
SW3 | 32 mm |
€5.62/ pieceexcl. VAT
€6.80incl. VAT
Estimated delivery date - 04/12/2026