




€4.04/ pieceexcl. VAT
€4.89incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | REDV |
Designation | REDB18/12L DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 18L - M26x1.5 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 12L - M18x1.5 |
Nominal pressure | PN400 |
d1 | 18 mm |
dy | 10 mm |
l2 | 29 mm |
SW1 | 24 mm |
SW3 | 32 mm |
€3.30/ pieceexcl. VAT
€3.99incl. VAT
220 In stock - Estimated delivery date 06/11/2026