




€2.77/ pieceexcl. VAT
€3.35incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | REDV |
Designation | REDB12/06L DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 12L - M18x1.5 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 6L - M12x1.5 |
Nominal pressure | PN400 |
d1 | 12 mm |
dy | 4 mm |
l2 | 25 mm |
SW1 | 17 mm |
SW3 | 22 mm |
€2.20/ pieceexcl. VAT
€2.66incl. VAT
242 In stock - Estimated delivery date 05/11/2026