VOSS

VOSS Straight reducer 24-SC-S8-S6

  • ERIKS:11450369
Image 1
Image 2
Image 1
Image 2
- Straight reducer
- L and S series
- Complete (SC) or without nut and cutting ring (S)
- Steel, zinc-nickel coated
Save to list
Not available in webshop
Estimated delivery date - 23/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
GRV
Designation
GR08/06S
Material
Steel
Surface protection
Zinc-Nickel
Complete or w/o nut + cutting ring
Complete
Adjustable
No
Connection 1
Cutting ring connection
Connection size 1
8S - M16x1.5
Connection 2
Cutting ring connection
Connection size 2
6S - M14x1.5
Nominal pressure
PN800
d1
8 mm
dy
4 mm
l2
18 mm
lg
32 mm
SW1
17 mm