




€33.52/ pieceexcl. VAT
€40.56incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GRV |
Designation | GR38/30S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 38S - M52x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 30S - M42x2.0 |
Nominal pressure | PN420 |
d1 | 38 mm |
dy | 25 mm |
l2 | 29.5 mm |
lg | 59 mm |
SW1 | 55 mm |
€22.93/ pieceexcl. VAT
€27.75incl. VAT
Estimated delivery date - 16/12/2026