




€23.93/ pieceexcl. VAT
€28.96incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GRV |
Designation | GR30/25S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 30S - M42x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 25S - M36x2.0 |
Nominal pressure | PN420 |
d1 | 30 mm |
dy | 20 mm |
l2 | 26.5 mm |
lg | 52 mm |
SW1 | 46 mm |
€16.02/ pieceexcl. VAT
€19.38incl. VAT
21 In stock - Estimated delivery date 05/11/2026