




€22.47/ pieceexcl. VAT
€27.19incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GRV |
Designation | GR30/20S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 30S - M42x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 20S - M30x2.0 |
Nominal pressure | PN420 |
d1 | 30 mm |
dy | 16 mm |
l2 | 26 mm |
lg | 50 mm |
SW1 | 46 mm |
€15.96/ pieceexcl. VAT
€19.31incl. VAT
Estimated delivery date - 02/12/2026