




€17.04/ pieceexcl. VAT
€20.62incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GRV |
Designation | GR25/16S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 25S - M36x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 16S - M24x1.5 |
Nominal pressure | PN420 |
d1 | 25 mm |
dy | 12 mm |
l2 | 25.5 mm |
lg | 46 mm |
SW1 | 41 mm |
€11.94/ pieceexcl. VAT
€14.45incl. VAT
Estimated delivery date - 02/12/2026