




€12.73/ pieceexcl. VAT
€15.40incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GRV |
Designation | GR20/16ZS |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 20S - M30x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 16S - M24x1.5 |
Nominal pressure | PN420 |
d1 | 20 mm |
dy | 12 mm |
l2 | 23 mm |
lg | 42 mm |
SW1 | 32 mm |
€5.96/ pieceexcl. VAT
€7.21incl. VAT
179 In stock - Estimated delivery date 05/11/2026