




€22.16/ pieceexcl. VAT
€26.81incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GRV |
Designation | GR20/14S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 20S - M30x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 14S - M22x1.5 |
Nominal pressure | PN420 |
d1 | 20 mm |
dy | 10 mm |
l2 | 23.5 mm |
lg | 42 mm |
SW1 | 32 mm |
€18.94/ pieceexcl. VAT
€22.92incl. VAT
Estimated delivery date - 24/11/2026