




€8.95/ pieceexcl. VAT
€10.83incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GRV |
Designation | GR20/10S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 20S - M30x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 10S - M18x1.5 |
Nominal pressure | PN420 |
d1 | 20 mm |
dy | 7 mm |
l2 | 22 mm |
lg | 40 mm |
SW1 | 32 mm |
€6.13/ pieceexcl. VAT
€7.42incl. VAT
Estimated delivery date - 02/12/2026