




€9.34/ pieceexcl. VAT
€11.30incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GRV |
Designation | GR16/14S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 16S - M24x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 14S - M22x1.5 |
Nominal pressure | PN630 |
d1 | 16 mm |
dy | 10 mm |
l2 | 21.5 mm |
lg | 38 mm |
SW1 | 27 mm |
€6.67/ pieceexcl. VAT
€8.07incl. VAT
Estimated delivery date - 02/12/2026