




€9.08/ pieceexcl. VAT
€10.99incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GRV |
Designation | GR16/10S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 16S - M24x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 10S - M18x1.5 |
Nominal pressure | PN630 |
d1 | 16 mm |
dy | 7 mm |
l2 | 20 mm |
lg | 36 mm |
SW1 | 27 mm |
€7.03/ pieceexcl. VAT
€8.51incl. VAT
Estimated delivery date - 24/11/2026