




€13.07/ pieceexcl. VAT
€15.81incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GRV |
Designation | GR16S/15L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 16S - M24x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 15L - M22x1.5 |
Nominal pressure | PN400 |
d1 | 16 mm |
dy | 12 mm |
l2 | 20.5 mm |
lg | 36 mm |
SW1 | 27 mm |
€11.38/ pieceexcl. VAT
€13.77incl. VAT
Estimated delivery date - 24/11/2026