




€4.96/ pieceexcl. VAT
€6.00incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GRV |
Designation | GR12/08S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 12S - M20x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 8S - M16x1.5 |
Nominal pressure | PN630 |
d1 | 12 mm |
dy | 5 mm |
l2 | 19.5 mm |
lg | 34 mm |
SW1 | 22 mm |
€3.53/ pieceexcl. VAT
€4.27incl. VAT
Estimated delivery date - 16/12/2026