




€3.37/ pieceexcl. VAT
€4.08incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GRV |
Designation | GR06/04LL |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 6LL - M10x1.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 4LL - M8x1.0 |
Nominal pressure | PN100 |
d1 | 6 mm |
dy | 3 mm |
l2 | 10.5 mm |
lg | 20 mm |
SW1 | 11 mm |
€2.32/ pieceexcl. VAT
€2.81incl. VAT
Estimated delivery date - 01/12/2026