




€29.93/ pieceexcl. VAT
€36.22incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GRV |
Designation | GR42/28L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 42L - M52x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 28L - M36x2.0 |
Nominal pressure | PN250 |
d1 | 42 mm |
dy | 24 mm |
l2 | 22.5 mm |
lg | 41 mm |
SW1 | 55 mm |
€22.42/ pieceexcl. VAT
€27.13incl. VAT
Estimated delivery date - 24/11/2026