




€21.02/ pieceexcl. VAT
€25.43incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GRV |
Designation | GR35/22L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 35L - M45x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 22L - M30x2.0 |
Nominal pressure | PN250 |
d1 | 35 mm |
dy | 19 mm |
l2 | 21 mm |
lg | 39 mm |
SW1 | 46 mm |
€15.02/ pieceexcl. VAT
€18.17incl. VAT
Estimated delivery date - 02/12/2026