




€16.11/ pieceexcl. VAT
€19.49incl. VAT
10 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GRV |
Designation | GR28/22L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 28L - M36x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 22L - M30x2.0 |
Nominal pressure | PN250 |
d1 | 28 mm |
dy | 19 mm |
l2 | 21 mm |
lg | 36 mm |
SW1 | 41 mm |
€11.02/ pieceexcl. VAT
€13.33incl. VAT
4 In stock - Estimated delivery date 05/11/2026