




€15.98/ pieceexcl. VAT
€19.34incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GRV |
Designation | GR28/18L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 28L - M36x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 18L - M26x1.5 |
Nominal pressure | PN250 |
d1 | 28 mm |
dy | 15 mm |
l2 | 19 mm |
lg | 34 mm |
SW1 | 41 mm |
€11.32/ pieceexcl. VAT
€13.70incl. VAT
Estimated delivery date - 16/12/2026