




€8.53/ pieceexcl. VAT
€10.32incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GRV |
Designation | GR22/18L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 22L - M30x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 18L - M26x1.5 |
Nominal pressure | PN250 |
d1 | 22 mm |
dy | 15 mm |
l2 | 18 mm |
lg | 33 mm |
SW1 | 32 mm |
€5.23/ pieceexcl. VAT
€6.33incl. VAT
31 In stock - Estimated delivery date 05/11/2026