




€7.92/ pieceexcl. VAT
€9.58incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GRV |
Designation | GR22/15L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 22L - M30x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 15L - M22x1.5 |
Nominal pressure | PN250 |
d1 | 22 mm |
dy | 12 mm |
l2 | 18.5 mm |
lg | 33 mm |
SW1 | 32 mm |
€5.15/ pieceexcl. VAT
€6.23incl. VAT
15 In stock - Estimated delivery date 05/11/2026