




€11.94/ pieceexcl. VAT
€14.45incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GRV |
Designation | GR22/10L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 22L - M30x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 10L - M16x1.5 |
Nominal pressure | PN250 |
d1 | 22 mm |
dy | 8 mm |
l2 | 17.5 mm |
lg | 32 mm |
SW1 | 32 mm |
€9.18/ pieceexcl. VAT
€11.11incl. VAT
Estimated delivery date - 24/11/2026