




€6.37/ pieceexcl. VAT
€7.71incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GRV |
Designation | GR18/15L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 18L - M26x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 15L - M22x1.5 |
Nominal pressure | PN400 |
d1 | 18 mm |
dy | 12 mm |
l2 | 16.5 mm |
lg | 31 mm |
SW1 | 27 mm |
€4.06/ pieceexcl. VAT
€4.91incl. VAT
401 In stock - Estimated delivery date 05/11/2026