




€6.13/ pieceexcl. VAT
€7.42incl. VAT
95 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GRV |
Designation | GR18/12L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 18L - M26x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 12L - M18x1.5 |
Nominal pressure | PN400 |
d1 | 18 mm |
dy | 10 mm |
l2 | 15.5 mm |
lg | 30 mm |
SW1 | 27 mm |
€3.99/ pieceexcl. VAT
€4.83incl. VAT
2 In stock - Estimated delivery date 05/11/2026