




€6.14/ pieceexcl. VAT
€7.43incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GRV |
Designation | GR18/10L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 18L - M26x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 10L - M16x1.5 |
Nominal pressure | PN400 |
d1 | 18 mm |
dy | 8 mm |
l2 | 15.5 mm |
lg | 30 mm |
SW1 | 27 mm |
€4.07/ pieceexcl. VAT
€4.92incl. VAT
Estimated delivery date - 16/12/2026