




€11.67/ pieceexcl. VAT
€14.12incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GRV |
Designation | GR15/08L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 15L - M22x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 8L - M14x1.5 |
Nominal pressure | PN400 |
d1 | 15 mm |
dy | 6 mm |
l2 | 14 mm |
lg | 28 mm |
SW1 | 24 mm |
€10.27/ pieceexcl. VAT
€12.43incl. VAT
Estimated delivery date - 16/12/2026