




€4.65/ pieceexcl. VAT
€5.63incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GRV |
Designation | GR15/12L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 15L - M22x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 12L - M18x1.5 |
Nominal pressure | PN400 |
d1 | 15 mm |
dy | 10 mm |
l2 | 15 mm |
lg | 29 mm |
SW1 | 24 mm |
€2.94/ pieceexcl. VAT
€3.56incl. VAT
11 In stock - Estimated delivery date 05/11/2026