




€3.56/ pieceexcl. VAT
€4.31incl. VAT
121 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GRV |
Designation | GR12/08L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 12L - M18x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 8L - M14x1.5 |
Nominal pressure | PN400 |
d1 | 12 mm |
dy | 6 mm |
l2 | 13 mm |
lg | 27 mm |
SW1 | 19 mm |
€2.26/ pieceexcl. VAT
€2.73incl. VAT
13 In stock - Estimated delivery date 05/11/2026