




€3.49/ pieceexcl. VAT
€4.22incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GRV |
Designation | GR12/06L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 12L - M18x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 6L - M12x1.5 |
Nominal pressure | PN400 |
d1 | 12 mm |
dy | 4 mm |
l2 | 13 mm |
lg | 27 mm |
SW1 | 19 mm |
€2.23/ pieceexcl. VAT
€2.70incl. VAT
Estimated delivery date - 01/12/2026