




€5.17/ pieceexcl. VAT
€6.26incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GRV |
Designation | GR12/10ZL |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 12L - M18x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 10L - M16x1.5 |
Nominal pressure | PN400 |
d1 | 12 mm |
dy | 8 mm |
l2 | 14 mm |
lg | 28 mm |
SW1 | 19 mm |
€2.31/ pieceexcl. VAT
€2.80incl. VAT
53 In stock - Estimated delivery date 05/11/2026