




€3.23/ pieceexcl. VAT
€3.91incl. VAT
22 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GRV |
Designation | GR10/08L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 10L - M16x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 8L - M14x1.5 |
Nominal pressure | PN500 |
d1 | 10 mm |
dy | 6 mm |
l2 | 12 mm |
lg | 26 mm |
SW1 | 17 mm |
€2.01/ pieceexcl. VAT
€2.43incl. VAT
3 In stock - Estimated delivery date 05/11/2026