




€3.14/ pieceexcl. VAT
€3.80incl. VAT
9 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GRV |
Designation | GR10/06L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 10L - M16x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 6L - M12x1.5 |
Nominal pressure | PN500 |
d1 | 10 mm |
dy | 4 mm |
l2 | 12 mm |
lg | 26 mm |
SW1 | 17 mm |
€1.96/ pieceexcl. VAT
€2.37incl. VAT
Estimated delivery date - 01/12/2026