




€11.10/ pieceexcl. VAT
€13.43incl. VAT
9 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EGV-R WD |
Designation | EVGE25SR1EDB |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Standpipe connection |
Connection size 1 | 25S - M36x2.0 |
Connection 2 | External thread |
Connection size 2 | 1" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN400 |
d2 | G 1" |
d7 | 39.9 mm |
dx | 18 mm |
i | 18 mm |
I5 | 48 mm |
lg | 66 mm |
SW1 | 41 mm |
SW3 | 46 mm |