




€6.17/ pieceexcl. VAT
€7.47incl. VAT
5 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EGV-R |
Designation | EVGE20SR3/4 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Standpipe connection |
Connection size 1 | 20S - M30x2.0 |
Connection 2 | External thread |
Connection size 2 | 3/4" BSP cyl. |
Port seal | Sealing Edge (Form B) |
Nominal pressure | PB 400 |
d2 | G 3/4" |
d6 | 32 mm |
dx | 15 mm |
i | 16 mm |
I5 | 43 mm |
lg | 59 mm |
SW1 | 32 mm |
SW3 | 36 mm |