




€3.56/ pieceexcl. VAT
€4.31incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EGV-M WD |
Designation | EVGE12SM18x1.5EDB |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Standpipe connection |
Connection size 1 | 12S - M20x1.5 |
Connection 2 | External thread |
Connection size 2 | M 18x1.5 |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN630 |
d2 | M 18x1.5 |
d7 | 23.9 mm |
dx | 7 mm |
i | 12 mm |
I5 | 34 mm |
lg | 46 mm |
SW1 | 24 mm |
SW3 | 24 mm |