




€2.63/ pieceexcl. VAT
€3.18incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EGV-M |
Designation | EVGE12SM18x1.5 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Standpipe connection |
Connection size 1 | 12S - M20x1.5 |
Connection 2 | External thread |
Connection size 2 | M 18x1.5 |
Port seal | Sealing Edge (Form B) |
Nominal pressure | PB 630 |
d2 | M 18x1.5 |
d6 | 23 mm |
dx | 7 mm |
i | 12 mm |
I5 | 34 mm |
lg | 46 mm |
SW1 | 24 mm |
SW3 | 24 mm |