




€10.29/ pieceexcl. VAT
€12.45incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EGV-NPT |
Designation | EVGE08L1/4NPT |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Standpipe connection |
Connection size 1 | 8L - M14x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/4" NPT |
Port seal | Tapered thread |
Nominal pressure | PN315 |
d2 | 1/4" NPT |
dx | 5 mm |
i | 15.1 mm |
lg | 39.6 mm |
SW1 | 14 mm |
SW3 | 17 mm |