




€1.84/ pieceexcl. VAT
€2.23incl. VAT
1625 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EGV-M |
Designation | EVGE06LM10x1 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Standpipe connection |
Connection size 1 | 6L - M12x1.5 |
Connection 2 | External thread |
Connection size 2 | M 10x1 |
Port seal | Sealing Edge (Form B) |
Nominal pressure | PN315 |
d2 | M 10x1 |
d6 | 14 mm |
dx | 3.5 mm |
i | 8 mm |
I5 | 24.5 mm |
lg | 32.5 mm |
SW1 | 14 mm |
SW3 | 14 mm |