




€2.12/ pieceexcl. VAT
€2.57incl. VAT
228 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EGV-R WD |
Designation | EVGE06LR1/8EDB |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Standpipe connection |
Connection size 1 | 6L - M12x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/8" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN315 |
d2 | G 1/8" |
d7 | 13.9 mm |
dx | 3.5 mm |
i | 8 mm |
I5 | 24.5 mm |
lg | 32.5 mm |
SW1 | 14 mm |
SW3 | 14 mm |