




€18.04/ pieceexcl. VAT
€21.83incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EGV-R |
Designation | EVGE42LR1.1/2 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Standpipe connection |
Connection size 1 | 42L - M52x2.0 |
Connection 2 | External thread |
Connection size 2 | 1.1/2" BSP cyl. |
Port seal | Sealing Edge (Form B) |
Nominal pressure | PN160 |
d2 | G 1.1/2" |
d6 | 55 mm |
dx | 35 mm |
i | 22 mm |
I5 | 46.5 mm |
lg | 68.5 mm |
SW1 | 55 mm |
SW3 | 60 mm |