




€16.79/ pieceexcl. VAT
€20.32incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EGV-R WD |
Designation | EVGE35LR1.1/4EDB |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Standpipe connection |
Connection size 1 | 35L - M45x2.0 |
Connection 2 | External thread |
Connection size 2 | 1.1/4" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN160 |
d2 | G 1.1/4" |
d7 | 49.9 mm |
dx | 29 mm |
i | 20 mm |
I5 | 42.5 mm |
lg | 62.5 mm |
SW1 | 50 mm |
SW3 | 50 mm |