




€16.42/ pieceexcl. VAT
€19.87incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EGV-R |
Designation | EVGE35LR1.1/4 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Standpipe connection |
Connection size 1 | 35L - M45x2.0 |
Connection 2 | External thread |
Connection size 2 | 1.1/4" BSP cyl. |
Port seal | Sealing Edge (Form B) |
Nominal pressure | PN160 |
d2 | G 1.1/4" |
d6 | 49 mm |
dx | 29 mm |
i | 20 mm |
I5 | 42.5 mm |
lg | 62.5 mm |
SW1 | 50 mm |
SW3 | 50 mm |