




€10.80/ pieceexcl. VAT
€13.07incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EGV-M WD |
Designation | EVGE28LM33x2EDB |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Standpipe connection |
Connection size 1 | 28L - M36x2.0 |
Connection 2 | External thread |
Connection size 2 | M 33x2 |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN160 |
d2 | M 33x2 |
d7 | 39.9 mm |
dx | 22.5 mm |
i | 18 mm |
I5 | 35 mm |
lg | 53 mm |
SW1 | 41 mm |
SW3 | 41 mm |