




€6.82/ pieceexcl. VAT
€8.25incl. VAT
Estimated delivery date - 27/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EGV-M WD |
Designation | EVGE22LM26x1.5EDB |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Standpipe connection |
Connection size 1 | 22L - M30x2.0 |
Connection 2 | External thread |
Connection size 2 | M 26x1.5 |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN160 |
d2 | M 26x1.5 |
d7 | 31.9 mm |
dx | 17 mm |
i | 16 mm |
I5 | 32.5 mm |
lg | 48.5 mm |
SW1 | 32 mm |
SW3 | 36 mm |