




€12.85/ pieceexcl. VAT
€15.55incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EGV-NPT |
Designation | EVGE15L1/2NPT |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Standpipe connection |
Connection size 1 | 15L - M22x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/2" NPT |
Port seal | Tapered thread |
Nominal pressure | PN315 |
d2 | 1/2" NPT |
dx | 11 mm |
i | 19.8 mm |
lg | 48.5 mm |
SW1 | 22 mm |
SW3 | 27 mm |