




€3.11/ pieceexcl. VAT
€3.76incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EGV-M WD |
Designation | EVGE12LM16x1.5EDB |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Standpipe connection |
Connection size 1 | 12L - M18x1.5 |
Connection 2 | External thread |
Connection size 2 | M 16x1.5 |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN315 |
d2 | M 16x1.5 |
d7 | 21.9 mm |
dx | 9 mm |
i | 12 mm |
I5 | 30.5 mm |
lg | 42.5 mm |
SW1 | 22 mm |
SW3 | 22 mm |