




€2.63/ pieceexcl. VAT
€3.18incl. VAT
110 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EGV-R |
Designation | EVGE12LR3/8 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Standpipe connection |
Connection size 1 | 12L - M18x1.5 |
Connection 2 | External thread |
Connection size 2 | 3/8" BSP cyl. |
Port seal | Sealing Edge (Form B) |
Nominal pressure | PN315 |
d2 | G 3/8" |
d6 | 22 mm |
dx | 7 mm |
i | 12 mm |
I5 | 34 mm |
lg | 46 mm |
SW1 | 22 mm |
SW3 | 22 mm |