




€12.81/ pieceexcl. VAT
€15.50incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EGV-R |
Designation | EVGE12LR1/4 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Standpipe connection |
Connection size 1 | 12L - M18x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/4" BSP cyl. |
Port seal | Sealing Edge (Form B) |
Nominal pressure | PN315 |
d2 | G 1/4" |
d6 | 18 mm |
dx | 6 mm |
i | 12 mm |
I5 | 33.5 mm |
lg | 45.5 mm |
SW1 | 19 mm |
SW3 | 22 mm |